- 115v, 60hz, 3.0a, With Fan Blade
Allpoints 681536 Gear Motor- 115V 60Hz For Scotsman
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 12-2677-21 |
| Type | Motor |
| Brand | Scotsman |
Related Products
Color: Black Material: Iron Includes: (2) 1/2" Npt X 1/2" Flare Coupling | (2) 3/4" Npt X 1/2" Npt Reducing Elbow | 3/4 Npt X 2" Nipple, 3/4" Npt Close Nipple
Blower Motor Assmbly, 115v, 50/60 Hz, 2500/3000rpm, With Wire Leads (4) 18 Guage. (2) Orange, 43" W/ 1/4" Female Push-On (1) Black, 40" W/ 1/4" Female Push-On (1) White, 40" W/ 1/4" Female Push-On 1/4" Mount Holes: 3.346" X 1.932" Mount Hole Centers. Frymaster Fbcr18, Fbkr18, Fbr18, Fbra18, Gbc, Gc, Gsms
Motor, Evaperator Fan, C Frame, 120v, 60hz, .50a, 1" X 3/16" Shaft. 2 Leads With Male Disconnect. Fits Traulsen Models Cu27, Cu48, Cu60, G Series,G10000, G10001, G10010, G10011, G100xx, G100xx (03/2004 - 10/2008), G100xx (10/2008 - 01/2010), G11000, G110xx, G110xx (03/2004 - 10/2008), G110xx (10/2008 - 01/2010), G12000, G12001, G12011, G120xx, G120xx(03/2004 - 10/2008), G120xx (10/2008 - 01/2010), G20010,G200xx, G200xx (03/2004 - 10/2008), G200xx (10/2008- 01/2010), G21000, G21010, G210xx, G210xx (03/2004 - 10/2008), G210xx (10/2008 - 01/2010), G22000, G22010, G22013, G220xx, G220xx ...
Vent Fan, 115vac, Dual Ball Bearings 3-11/16" Square, 3-1/4" Mounting Centers 1" Thick, 50/60hz, 12/9w, Wire Leads Crescor Co151x185b, Co151xua5b, Co151xwua5b, H137psua12c, H137psua6c, H137psua9c, H137pua12c, H137pua6c, H137pua9c, H137pwsua12c, H137pwsua6c, H137pwsua9c, H137s96bc, H137s96bcdj1, H137s96bcj1, H137srrc2020c, H137sua12cdj1, H137sua5cdj1, H137sua6cdj1, H137sua9cdj1, H137ua12cdj1, H137ua9cdj1, H137wsrrc2020c, H137wsua12c, H137wsua5c, H137wsua6c, H137wsua9c, H1381834cdj1, H138n1834cdj1, H138nps-Clc, H138nps1813cla, H138nps1832cla, H138npscdom2, H138npscdom3, H138p1834c, ...
Pump Motor 1/3 Hp, 208v, 50/60 Hz, 3.7/2.9a, 1425/1725 Rpm, 1 Phase Frame = 48yz, With Gasket Frymaster 2836 W/O Float Switch, Bih152, Bih252, Bih352, Bih452, Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, Bire14, Fh150, Fm345e, Fm35, Fm45, Fm47, Fmh50, Fp128-136s, Fp128-236s, Fp228, Fph150, Fph350csd, Fph50, Fpph355blcsd, Fpph355csd, H14, H17, H22, H50, H55, Jbih252, Mh152, Mh252, Mh352, Mh452, Mh52, Mh552, Mj35, Mj45, Mj47, Mjh150, Mjh50, Mph14, Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55, Mre14, Ph155csd, Pmj35, Pro Series, Re14, Re17, Re22