Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kolpak

Model # :WBB2951931

MPN #: 11623E

Allpoints 1241380 Motor, Condenser Fan, 208/230V For Kolpak Refrigeration

Product Description
    Length: 3" Shaft | 76 Mm Shaft
  • Voltage: 208/230 V Ac
  • Amp: 1.1
  • Revolutions Per Minute: 1550
  • Outer Diameter: 7/16" Shaft | 11 Mm Shaft
  • Rotation: Clockwise From Lead End
PRICE
$509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11623E
TypeMotor
BrandKolpak