80/20 6831 High-Cycle Single Flange Linear Bearing
Write a Review
|
Questions & Answers (0)
Product Description
80/20 6831 High-Cycle Single Flange Linear Bearing
Bearings include bearing pads, screws and shims.
Bearings include bearing pads, screws and shims.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 2-1/2 in |
| Height | 2-3/4 in |
Product Details
| Type | High-Cycle Double Flange Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Linear Bearing |
| Series | 15 Series |
| Manufacturers Part Number | 6831 |
| Brand | 80/20 Inc |