Features:
- Adds an adjustable stop to any bearing
- Secures gliding profiles into semi-permanent positions
- Secure lockdown capability for safety
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2-3/16 in |
| Height | 13/16 in |
Product Details
| Type | Bearing Brake |
| Finish Type | Matte |
| Material | Nylon |
| Description | L-Handle Linear Bearing Brake Kit |
| Series | 10 Series |
| Manufacturers Part Number | 6850 |
| Brand | 80/20 Inc |