80/20® 10 1-7/8''L Series Double Flange Linear Bearing with Brake Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3-slot mount – double flange short standard linear bearing with brake holes is typically used in linear motion applications. It houses profiles with a minimum of three open T-slots, has a double flange and is a shorter option. The bearing includes pads, screws and shims; the pads are made of self-lubricating UHMW. All 80/20 bearings are designed for compression loads only and not intended to support hanging loads.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Height | 1-7/8 in |
Product Details
| Type | Double Flange Linear Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 6425-BLACK |
| Brand | 80/20 Inc |