Features:
- UniBearing™ subassemblies are pre-mounted onto a T-slotted aluminum profile
- Pre-tapped holes included in the profile ends as well as in housing for accessory mounting
- Shim kits are included
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 3-1/8 in |
| Height | 2-13/16 in |
Product Details
| Type | Single Bearing Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Single UniBearing Bearing Assembly-Short |
| Series | 15 Series |
| Manufacturers Part Number | 6870 |
| Brand | 80/20 Inc |