Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212579

MPN #: 7000096092

3M™ Scotch® 690 Color Coding Tape, 1/2" x 216', Yellow - Pkg Qty 144

Product Description
Scotch® Color Coding Tape 690 is a colored tape used for color coding and bag closure. Thick colored tape with a high strength natural rubber adhesive used for color coding and bag sealing. The natural rubber adhesive removes cleanly from a wide variety of surfaces. The tape removes cleanly and boasts long aging and premium performance. Recommended Applications Bag sealing Color coding Immediate, Light-Duty Solution Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

Features:
  • Transparent Film Tape is a 2.3 mil (0.058 mm) used for color coding (red, white, blue, green, yellow, black)
  • UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
  • Excellent handling, hand-tearable and long aging
  • Clean removal from wide variety of surfaces
  • Easy to apply without a dispenser or with P-400 or P-410


PRICE
$1,584.00  Sold in packages of 144 / $11.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length216
Width1/2 in

Product Details

TypeColor Coding Tape
Package Quantity144
DescriptionColor Coding Tape
ColorYellow
Series690
Manufacturers Part Number7000096092
Mil Thickness2.3 mil
BrandScotch