Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212186

MPN #: 7000006085

3M™ Scotch® 130C Linerless Rubber Splicing Tape, 3/4"W x 30'L, Black - Pkg Qty 24

Product Description
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and void free buildups.

Features:
  • Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Provides an excellent thermal dissipation of splice heat
  • Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
  • Withstands Temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C)
  • ASTM Approved and RoHS 2011/65/EU Compliant


PRICE
$814.80  Sold in packages of 24 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width3/4 in

Product Details

TypeSplicing Tape
Package Quantity24
DescriptionSplicing Tape
ColorBlack
Series130C
Manufacturers Part Number7000006085
Mil Thickness30 mil
BrandScotch