x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series

Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series

Item #: WBB836495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Lorell® Return Shell - 42"W x 24"D x 29-1/2"H, Mahogany - Essentials Series

    $107.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 69000 Series Rectangular Desk Shell, 60"W x 30"D x 29-1/2"H, Mahogany

Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features

  • Grommet
  • Modesty Panel



View the Essentials collection here.

  • WIDTH INCHES 60
  • DEPTH INCHES 30
  • HEIGHT INCHES 29-1/2
  • ASSEMBLY Unassembled
  • BRAND Lorell
  • DESCRIPTION Rectangular Desk Shell
  • COLLECTION Essentials
  • PACKAGE QUANTITY 1
  • SHAPE Rectangle
  • TOP CONSTRUCTION Laminate
  • TOP THICKNESS INCHES 1
  • CAPACITY 1 Person
  • FRAME CONSTRUCTION Laminate
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER LLR69373
  • FRAME COLOR Mahogany
  • TOP COLOR Mahogany
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series

Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series

Item #: WBB836495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Mahogany - Essentials Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant