+

Frequently Purchased Together
Price: $16,799.00
$2,799.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jet 690087 JTM-4VS Milling Machine W/Newall DP700 DRO & X-Axis Powerfeed, 3 HP
Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty
Features:
Constructed using the Meehanite casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty
Features:
- Meehanite casting
- Precision bored and honed Milling head
- Large diameter quill is chromed
- High precision Class 7 spindle bearings
- Chrome plated motor shaft with lower bearing support
- Spindle head is internally cooled
- Heavy duty spindle motor drive
- One piece quill pinion and shaft
- Three stage power downfeed with automatic stop
- Heavy duty spindle brake
- Locks on all movable surfaces
- Precision hardened and ground ways and table
- Adjustable gibs throughout
- Internal coolant tank built into casting base for use with coolant system (coolant pump not included)
- Tolerance test sheet included
- One shot lubrication system
- Way covers
- Draw bar
- Tool box with tools
Weights & Dimensions
- Table Cross Travel 12 in
- Spindle Travel 5 in
- Collet Capacity 1/8 - 7/8 in
- Table Longitudinal Travel 34 in
- Quill Diameter 3-3/8 in
- Max Distance Spindle to Table 17-1/2 in
- Table Size (L x W) 9 x 49 in
- T-Slots Number And Size 3 & 5/8 in
- T-Slots Centers 2-1/2 in
- Min Distance Spindle to Column 4-1/2 in
- Travel Of Ram 13-3/8 in
- Max Distance Spindle to Column 19 in
- Travel Of Knee 14-1/2 in
- Distance Spindle To Column 19 in
Product Details
- Head Movement (Degrees) 90 R & L, 45 F & B °
- Power Draw Bar Manual
- Motor Voltage 230/460 V
- Spindle Taper R-8
- Range of Spindle Speeds 60 - 4,200 rpm
- Motor Horsepower 3 HP
- Style Variable Speed R8
- Work Table Weight Capacity 660 lbs
- Number of Spindle Speeds Variable
- Powerfeed X-Axis
- DRO Newall DP700
- Prewired 230V
- Phase Three
- Quill Down Feed Rates (IPR) .0015 - .003 - .006
- Brand JET
- Warranty 2-Year Warranty
- Manufacturers Part Number 690087
Photo/Video Gallery
-
JET Metal Machines
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Jet 690087 JTM-4VS Milling Machine W/Newall DP700 DRO & X-Axis Powerfeed, 3 HP
$16799.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories