Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0231061

MPN #: JT9-690097

Jet JT9-690097 JTM-1 Vertical Milling Machine W/X & Y-Axis Powerfeeds, 2 HP

Product Description

Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Meehanite casting
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy duty spindle motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
  • Precision hardened and ground ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


PRICE
$16,089.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers2-1/2 in
Max Distance Spindle to Table17-1/2 in
Travel Of Ram13-3/8 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee14-1/2 in
Table Size (L x W)9 x 42 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 & 5/8 in
Min Distance Spindle to Column4-1/2 in
Table Longitudinal Travel23-7/8 in
Max Distance Spindle to Column19 in
Table Cross Travel12-1/2 in
Distance Spindle To Column19 in

Product Details

PowerfeedX & Y-Axis
Motor Voltage230 V
Phase3
Power Draw BarManual
Head Movement (Degrees)90 R & L, 45 F & B °
Manufacturers Part NumberJT9-690097
Motor Horsepower2 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET
Number of Spindle Speeds16
Work Table Weight Capacity550 lbs
StyleStep Pulley R8
Range of Spindle Speeds80 - 5,440 rpm

Warranty

Warranty2 yr