Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211317

MPN #: 7000048596

3M™ 695 Riveters Tape, 2"W x 36 Yds., Yellow - Pkg Qty 24

Product Description
3M™ Riveters Tape 695 has a polyethylene film backing and an acrylic adhesive coating along both edges of the tape. The transparent, yellow, tack-free center window improves visibility during the riveting process.

Strong Adhesion and Improved Visibility, during the riveting process, it's essential to have a tape that firmly holds the rivet in place and prevents it from moving. Our 3M™ Riveters Tape 695 is up to the task – holding rivets firmly in place while resisting shattering or slivering. The transparent, tack-free center window improves visibility, reducing rework and time needed to complete the riveting process. The conformable backing paired with an acrylic adhesive provides good immediate adhesion and allows for use on irregular surfaces and tight work areas. Recommended Applications - Holding rivets in place prior to and during the riveting process.

Features:
  • Zone coated adhesive sticks to substrate without adhering to the rivet
  • Polyethylene backing maintains a tight hold on the rivet during the assembly process
  • Uncoated, transparent yellow center provides clear visibility to the rivet below
  • Aggressive adhesive bonds well to many surfaces, yet removes cleanly
  • Decreases product rework and improves efficiency


PRICE
$1,486.80  Sold in packages of 24 / $61.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2
Thickness3 mil

Product Details

TypeRiveters Tape
MaterialPolyethylene Film
Package Quantity24
DescriptionRiveters Tape
Tape TypeRiveters Tape
ColorYellow
Manufacturers Part Number7000048596
GradeIndustrial Grade
Brand3M