Remco 69607 8" Bench Scraper, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This color-coded bench scraper is an excellent solution to your bench top scraping needs. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/16 in |
| Depth | 8-1/2 in |
| Height | 5-13/64 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene |
| Description | 8" Bench Scraper |
| Color | Orange |
| Manufacturers Part Number | 69607 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |