Remco 6960MD3 8" Metal Detectable Bench Scraper, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This metal detectable bench scraper is an excellent solution for your bench top scraping needs. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/16 in |
| Depth | 29/32 in |
| Height | 5-13/64 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene/Semi-Ferrous Additive |
| Description | 8" Metal Detectable Bench Scraper |
| Color | Blue |
| Manufacturers Part Number | 6960MD3 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |