Remco 69624 4" Scraper, Red
Write a Review
|
Questions & Answers (0)
Product Description
This color-coded large hand scraper is an excellent solution to your scrapping needs. It has no seams or cracks, which helps prevent bacterial growth.
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 9-9/32 in |
| Height | 9-3/16 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene |
| Description | 4" Scraper |
| Color | Red |
| Manufacturers Part Number | 69624 |
| Brand | Remco |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |