Remco 69719 1.5" Stainless Steel Scraper, Black
Write a Review
|
Questions & Answers (0)
Product Description
Remco's color-coded stainless steel hand scraper is an excellent solution for removing stubborn debris from smooth surfaces. The scraper's beveled blade loosens dried pastry dough, starches, chocolate, and burnt food. The scraper is made entirely of FDA compliant materials, making it safe for food contact. Its ridged blade and ergonomic handle stand up to heavy and repeated use.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 8-29/32 in |
| Height | 1-7/64 in |
| Weight | 0.2 lbs |
| Blade Width | 1-1/2 in |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene/Stainless Steel |
| Description | 1.5" Stainless Steel Scraper |
| Color | Black |
| Manufacturers Part Number | 69719 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |