Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1999713

MPN #: 6A

Ken Forging 6A - Rod End - Blank - C1030-1035 - 5/8" x 3-1/2" - Made In USA

Product Description
Ken Forging 6A - Rod End - Blank - C1030-1035 - 5/8" x 3-1/2"

Drop Forged Carbon Steel, Self-Colored.
ASTM A521, Class CA
Shank Diameter oversized for cut threading

Shank Dia: +.060/-0
Center of Eye to End: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015

PRICE
$8.30

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
8.30
Buy 100+ units
8.00Save $0.30 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Head Thickness11/16"
Shank Diameter5/8"
Center of Eye to End3-1/2"
Face Diameter1-5/32 in

Product Details

Head Outside Dimension1-1/4"
StyleNon-Threaded
TypeBlank
Country of OriginMade in USA
Manufacturers Part Number6A
BrandKen Forging