Ken Forging 1A-SSMACH - Rod End - Machined - 304 Stainless - 1/4-20 x 3-1/2" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging 1A-SSMACH - Rod End - Machined - 304 Stainless - 1/4-20 x 3-1/2"
Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 1/4-20 |
| Head Thickness | 1/4" |
| Center of Eye to End | 3-1/2" |
| Hole Inside Dimension | 1/4" |
| Face Diameter | 9/16 in |
Product Details
| Head Outside Dimension | 39/64" |
| Style | Threaded |
| Type | Machined |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 1A-SSMACH |
| Brand | Ken Forging |