Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2216074

MPN #: 122110

#6AB x 1-1/4" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk

Product Description
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Size#6
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Sheet Metal Screw
Package Quantity100
Manufacturers Part Number122110
Screw TypeSheet Metal Screw
Full or Partial ThreadFull
Grade18-8 Stainless Steel
BrandTamper-Pruf Screws