- Length: 3/8"
- Thread: 11902
- Sold In Quantities Of:: Pack Of 2
Allpoints 2051100 Screw, 8-32Thd X 3/8", Stainless Steel, 2-Pk For Hobart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SC-122-44 |
| Type | Parts |
| Brand | Hobart |
Related Products
T-27 Pan Head Screw with Pin, #14 x 3/4", Stainless Steel. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
Two-Piece Clamping Collar Recessed Screw H2C-Series, Climax Metal, 2" bore, 3-1/4" outside diameter. Stainless Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 1-7/8" bore, 3-1/4" outside diameter. Stainless Steel One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
T-27 Shoulder Screw with Pin, #10-24 x 3/4", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
#14A x 1/2" Security Sheet Metal Screw - Button Torx (T-27) Head - 18-8 Stainless Steel - Pkg of 100 Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.