Features
- Auto-close egress doors
- Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
- Improved hinge design
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Metal |
| Description | Furniture Feed |
| Color | Gray |
| Manufacturers Part Number | 6ATCFFGY |
| Number of Outlets | 4 |
| Brand | Wiremold |