Features
- TopGuard Protection
- "Step-on-it" installation
- Suitable for use in air handling spaces in accordance with Sec
- 300-22 (C) of the National Electrical Code
- Fire rated for up to 2-hour rated floors
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Assembled |
| Description | Stem Insert For Furniture Feed |
| Manufacturers Part Number | RC9FFS |
| Number of Outlets | 0 |
| Cable Entry | 1/2" & 1 1/4" Conduit Stem |
| Brand | Wiremold |