Nearly Natural 6' Bamboo Palm Silk Tree, Green
|
Questions & Answers (0)
Product Description
Look at all those leaves! 606 green leaves crisscrossing each other while casting color changing shadows throughout the tree. Standing as high (or higher) than most people at six feet tall, this painstakingly designed beauty is a delight to behold. Segmented trunks in brown and white take the illusion even further. Comes with a pot and faux dirt to complete the tropical splendor.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 36 in |
| Height | 72 in |
| Pot Size | 9"W x 8"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Iron |
| Description | 6' Bamboo Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5328 |
| Purpose | Floor |
| Brand | Nearly Natural |