SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 6' Belly Bamboo Silk Tree

Nearly Natural 6' Belly Bamboo Silk Tree

Item #: WBB977517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 4' Multi Bambusa Bamboo Silk Tree

Nearly Natural 4' Multi Bambusa Bamboo Silk Tree

Nearly Natural 6' Palace Style Ficus Silk Tree

Nearly Natural 6' Palace Style Ficus Silk Tree

Nearly Natural 5' Dogwood Silk Tree

Nearly Natural 5' Dogwood Silk Tree

Nearly Natural 5' Ficus Bushy Silk Tree

Nearly Natural 5' Ficus Bushy Silk Tree

Nearly Natural 6' Big Bamboo Silk Tree

Nearly Natural 6' Big Bamboo Silk Tree

Nearly Natural 48'' Dracaena Silk Plant

Nearly Natural 48'' Dracaena Silk Plant

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nearly Natural 6' Belly Bamboo Silk Tree

Often referred to as Buddha's Belly Bamboo, this gorgeous tree brings a symbol of wealth, good fortune, and prosperity to your home or office. Embellished with well over one-thousand rich green leaves, it's easy to see how this plant's robust shape contributed to its popular nickname. A sturdy ringed trunk adds further compliment to this trees authentic appeal. Standing 6 feet tall, this magnificent creation makes a wonderful addition to any room.

Weights & Dimensions

  • Depth 40 in
  • Width 40 in
  • Plant Height 72 in
  • Pot Size 7"W x 6"H
  • Height 72 in

Product Details

  • Description 6' Belly Bamboo Silk Tree
  • Purpose Floor
  • Tree Style Bamboo
  • Type Silk Trees
  • Brand Nearly Natural
  • Package Quantity 1
  • Material Polyester, Plastic, Natural Trunks
  • Manufacturers Part Number 5257
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Belly Bamboo Silk Tree

Nearly Natural 6' Belly Bamboo Silk Tree

Item #: WBB977517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant