SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 6' Smilax Silk Tree

Nearly Natural 6' Smilax Silk Tree

Item #: WBB977446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $250.95

Save $12.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 4' Multi Bambusa Bamboo Silk Tree

Nearly Natural 4' Multi Bambusa Bamboo Silk Tree

Nearly Natural 6' Palace Style Ficus Silk Tree

Nearly Natural 6' Palace Style Ficus Silk Tree

Nearly Natural 5' Dogwood Silk Tree

Nearly Natural 5' Dogwood Silk Tree

Nearly Natural 5' Ficus Bushy Silk Tree

Nearly Natural 5' Ficus Bushy Silk Tree

Nearly Natural 6' Green Ash Silk Tree

Nearly Natural 6' Green Ash Silk Tree

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nearly Natural 6' Smilax Silk Tree

Mother Nature cheered when she saw our 6' Smilax Silk Tree! She knows there's nothing artificial-looking about its curvy vine and wooden trunk. Its 2,786 leaves insure the luxuriant look you have come to expect. This lovely silk tree arrives in a black plastic pot topped with moss.

Weights & Dimensions

  • Depth 38 in
  • Width 38 in
  • Pot Size 9"W x 8"H
  • Plant Height 72 in
  • Height 72 in

Product Details

  • Description 6' Smilax Silk Tree
  • Purpose Floor
  • Tree Style Smilax
  • Type Silk Trees
  • Brand Nearly Natural
  • Package Quantity 1
  • Material Polyester, Plastic, Natural Trunks
  • Manufacturers Part Number 5020
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Smilax Silk Tree

Nearly Natural 6' Smilax Silk Tree

Item #: WBB977446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant