Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047722

MPN #: 6SCDS-2.716

Worldwide Electric Screw Conveyor Shaft, 2-7/16", Fits "Ultimate" S.M.R., Size 6

Product Description
  • 6SCDS-2.716, Screw Conveyor Shaft, 2-7/16"
  • Fits "Ultimate" Shaft Mount Reducer WSMR6 Box size 6
  • Conforms to CEMA standards
  • Machined from high tensile strength alloy steel
  • Three-hole design for easy installation onto screw


  • PRICE
    $655.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Bore Size2-7/16"

    Product Details

    Primary UnitFits "Ultimate" S.M.R.
    Manufacturers Part Number6SCDS-2.716
    Suggested Add On"Ultimate" Shaft Mount Reducer; Screw Conveyor Flange
    DescriptionScrew Conveyor Shaft
    BrandWorldwide Electric Corporation