KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 97 B5 Output Shaft Kit
Write a Review
|
Questions & Answers (0)
Product Description
Single Ouput Shaft Kit used with KAN Box Size 97 Helical Bevel Speed Reducer. Overall Length 18.898", 5.512" Useable Length, 2.75" Diameter; Hardware Included.Must be used in conjunction with B5 output flange kit KAN97-OPF-B5. If just a single output shaft is desired (no flange), please use the KHN97-OPS-S kit.
PRICE
$575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.898 in |
| Box Size | 97 |
| Shaft Diameter | 2.75" |
| Useable Shaft Length | 5.512" |
Product Details
| Manufacturers Part Number | KAN97-OPS-S-B5 |
| Brand | Worldwide Electric Corporation |