Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1617950

MPN #: 3132-3-001-06

Kendall Howard™ 6U LINIER® Swing-Out Wall Mount Cabinet - Vented Door

Product Description
The LINIER® Swing-Out Cabinets are designed to solve the everyday problems technicians have while installing and managing the immense amount of cabling that is all-too-common with datacom and telecom equipment. Don't work around the rack…get a rack that works around you!

Features

  • Includes one locking vented door
  • Locking side panels
  • 150 lb. weight capacity
  • One set of cage nut style mounting rails
  • 90 degree positive stop swing-out
  • Mounting depth: 22.5"
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty
PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth26-5/8 in
Height14-1/4 in
Weight Capacity150 lbs
Weight51 lbs
Usable Depth22-1/2 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces6U
ColorBlack
Door TypeVented
MaterialSteel
DescriptionLINIER® Swing-Out Wall Mount Cabinet
Manufacturers Part Number3132-3-001-06
BrandKendall Howard

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsTAA Compliant