6X1 1/4 Phillips Bugle Head Fine Thread Drywall Screw Black Phosphate. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Model # :WBB417493
MPN #: 0620YPG
#6 x 1-1/4 Phillips Bugle Head Fine Thread Drywall Screw Black Phosphate - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #6 |
| Head | Bugle |
Product Details
| TPI | 18 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 8000 |
| Manufacturers Part Number | 0620YPG |