Model # :WBB405552
MPN #: 0612CPG
#6 x 3/4 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board,10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
6X3/4 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #6 |
| Head | Bugle |
Product Details
| TPI | 8 to 10 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0612CPG |