- Single track zipper extends the width of the bag and keeps products clean and free from moisture.
- Convenient pre-punched hole for hanging and tying.
- Great for retail and industrial applications.
- Reclosable bags can be reused.
- Reusable bags meet FDA and USDA requirements.
- Sizes listed are the inside usable dimensions of the bag
Global Industrial
Model # :WBB0144318
Global Industrial Clear Line Seal Top Reclosable Bags, 6"W x 10"L, 4 Mil, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Weight | 0 lbs |
| Thickness | 4 mil |
Product Details
| Color | Clear |
| Closure | Seal Top |
| Recyclable | Yes |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Clear Line Seal Top Reclosable Poly Bags |
| Manufacturers Part Number | B0144318 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |