Model # :WBB684553
MPN #: BINMT615
6" x 15" x 4-1/2" Open Top White Corrugated Bin Boxes - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
PRICE
$66.50 Sold in packages of 50 / $1.33 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 15 x 6 x 4-1/2 in |
| Inside Length | 14-3/4 in |
| Inside Width | 5-3/4 in |
| Inside Height | 4-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Wall |
| Color | White |
| Style | No Print |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 50 |
| Manufacturers Part Number | BINMT615 |