Model # :WBB684547
MPN #: BINJ61810
6" x 18" x 10" Jumbo Open Top White Corrugated Boxes - Pkg Qty 25
|
Questions & Answers (0)
Product Description
6" x 18" x 10" Jumbo Open Top White Corrugated Boxes
Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
PRICE
$117.25 Sold in packages of 25 / $4.69 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 10 in |
| Size (L x W x H) | 18 x 6 x 10 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Type | Single Wall |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | BINJ61810 |