Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide
- General purpose off-hand work
- 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
- 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
- 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
- New improved bond, reduces dressing and is freer cutting, reducing heat
- Applications: Sharpening
- Applicable Materials: Non-Ferrous Metals, Tungsten Carbide
Weights & Dimensions
- Center Hole Diameter 1 in
- Thickness .75 in
- Diameter 6 in
- Weight 1.54 lbs
Product Details
- For Use With Non-Ferrous Metals, Tungsten Carbide
- Grit 80
- UPC 655332385051
- Grade Medium
- Brand CGW Abrasives
- Abrasive Material Silicon Carbide
- Manufacturers Part Number 38505
- Max RPM 4456 rpm
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Leo
Date: March 06, 2020
Product Q & A
There are no questions for this product.

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide
$21.0
- Product Information
- Customer Review
- Product Q&A
- Accessories