Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205384

Global Industrial™ Double Wall Telescoping Inner Boxes, 6"L x 6"W x 48"H, Kraft - Pkg Qty 15

Product Description
Double Wall Telescoping Inner Boxes 6" x 6" x 48" 275#/ECT-48 - 15 Pack

HSC style carton can be used alone or combined with companion piece for an adjustable, 2 piece set.

  • One inner and one outer carton required to make a set - Sold Separately
  • Combine with T6648OUTERDW to complete the set
  • Manufactured from 275# DW/ECT-48 kraft corrugated
  • Cartons have a FOL (full over lap) bottom for added strength
  • Sold in bundle quantities of 15

For help selecting the right box, click the BROCHURE tab below.

PRICE
$172.50  Sold in packages of 15 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
172.50
Buy 2 pkgs - 5 pkgs
165.00Save $7.50 (4%)
Buy 6+ pkgs
157.50Save $15.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length6 in
Inside Width6 in
Inside Height48 in
Weight Capacity96 - 100 lbs

Product Details

TypeInner Box
Box StyleFull Overlap
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity15
Manufacturers Part NumberB2205384
BrandGlobal Industrial