7-1/2"W x 15-1/2"D x 6"H Stackbin - Black
This stackable bin is made with spot welded steel for long lasting durability. Has angled opening for easy access to contents. The patented Stackbin® locking system secures safe stacking without tools or fasteners.
Stackbin® 7-1/2"W x 15-1/2"D x 6"H Steel Hopper Front Container, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 15-1/2 in |
| Height | 6 in |
| Weight Capacity | 100 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbin Hopper |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-2SB-BK |
| Stack and/or Nest | Stack |
| Brand | Stackbin |