Stackbin® 15"W x 24"D x 11"H Steel Bin, Black
Write a Review
|
Questions & Answers (0)
Product Description
15"W x 24"D x 11"H Stackbin - Black
All-welded, heavy-gauge steel construction Stackbins allow for easy access to parts and fasteners with a smooth interior and full-flow hopper front. Same size stackable steel bins can be inter-stacked and are designed to support any weight that can fit within the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
All-welded, heavy-gauge steel construction Stackbins allow for easy access to parts and fasteners with a smooth interior and full-flow hopper front. Same size stackable steel bins can be inter-stacked and are designed to support any weight that can fit within the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
PRICE
$90.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 24 in |
| Height | 11 in |
| Weight Capacity | 100 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbin Hopper |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-5SB-BK |
| Stack and/or Nest | Stack |
| Brand | Stackbin |