Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2211559

MPN #: 454244

7/16-14 x 4-1/2" Hex Head Cap Screw - Steel - Zinc Yellow - UNC - Grade 8 - USA, Pack of 25

Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Size7/16-14
HeadHex
ThreadCoarse in
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade in USA
FinishZinc Yellow
MaterialSteel
Package Quantity25
DescriptionHex Head Cap Screw
Manufacturers Part Number454244
GradeGrade 8
BrandBrighton-Best