7/16-20 x 5" Hex Head Cap Screw - Steel - Plain - UNF - Grade 8 - USA, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Size | 7/16-20 |
| Head | Hex |
| Thread | Fine in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 25 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | 452282 |
| Grade | Grade 8 |
| Brand | Brighton-Best |