7/8-14 Carbon Steel Insert For Metal - 329-1414 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Thread repair insert for metal, 7/8-14 x 1-1/4-7 x 1.125", carbon steel.
PRICE
$53.75 Sold in packages of 5 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/8-14 |
| Installed Length | 1.125" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-1414 |
| Design | Heavy Wall |
| Brand | E-Z Lok |