M5-0.8 Insert For Hard Wood - Brass - 400-M5 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
M5-0.8 x .500" long Brass thread insert for Hard Wood.
PRICE
$51.00 Sold in packages of 100 / $0.51 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M5 x 0.8 |
| Installed Length | 0.500" |
Product Details
| Alloy | 360 |
| Style | Metric |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-M5 |
| Brand | E-Z Lok |