7/8-9X6 1/2 Hex Cap Screw Grade 2 Zinc, Pkg of 30
Write a Review
|
Questions & Answers (0)
Product Description
7/8-9X6 1/2 Hex Cap Screw Grade 2 Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Size | 7/8-9 |
| Head | Hex ft |
| Proof Load | 33000 Lbs psi |
| Thread | Coarse in |
| Min Tensile Strength | 60000 Lbs psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Hex Head Cap Screw |
| Package Quantity | 30 |
| Manufacturers Part Number | 87104CH2 |
| Full or Partial Thread | Partial |
| Grade | Grade 2 |
| Brand | Approved Vendor |