- Style A Latching J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
- Powder-coated black to resist rust and corrosion
- Maximum use temperature is 400° F
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Proof load certificates available upon request.
M&W 7/8" Alloy Latching J-Hook, Style A 1900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1900 lbs |
| Dimension F | 2.38 in |
| Dimension C | 1.25 in |
| Dimension A | 0.88 in |
| Dimension B | 12 in |
| Diameter | 7/8 in |
| Dimension D | 3.5 in |
| Dimension E | 6.25 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | A |
| Material | Steel |
| Manufacturers Part Number | 16384 |
| Brand | M&W |