- Style A J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
- Powder-coated black to resist rust and corrosion
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Proof load certificates available upon request
M&W 1/2" Style A J-hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 650 lbs |
| Weight | 1 lbs |
| Dimension C | 1 in |
| Dimension A | 0.5 in |
| Dimension B | 8 in |
| Diameter | 1/2 in |
| Dimension D | 2 in |
| Dimension E | 1.5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | A |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 11624-8 |
| Brand | M&W |