Rousseau Metal R5BCD-3851 7 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 24"Wx21"Dx43-1/4"H w/Divider and Lock, Black
This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 7 drawers of different heights - (2) 3" (2) 4" (2) 6" (1) 8". Black finish. 24"Wx21"Dx43-1/4"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
Rousseau Metal 7 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 24"Wx21"Dx43-1/4"H Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 43-1/4 in |
| Wheel Diameter | 4 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Mobile |
| Color | Black |
| Dividers | Included |
| Number of Drawers | 7 |
| Wheel Type | Polyurethane |
| Cabinet Type | Counter Height |
| Material | Steel |
| Manufacturers Part Number | R5BCD-3851KD-091 |
| Drawer Quantity (Drawer Height) | 2(3"), 2(4"), 2(6"), 1(8") |
| Base Type | Mobile |
| Brand | Rousseau Metal |