Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WBB250191

MPN #: XSLT-S7E-T25

Rotary File Cabinet Components, Base Starter Unit, Letter, 7-High, Black

Product Description
The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. Cabinet Base Only. Shelving and Drawers Sold Separately.

PRICE
$2,699.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/2 in
Depth25 in
Height82-1/2 in
Min Width36-1/2 in
Max Depth25 in
Max Height82-1/2 in
Min Depth25 in
Min Height82-1/2 in
Max Width36-1/2 in

Product Details

TypeBase Starter Unit
Number of Adjustable Shelves0
File Size TypeLetter
ColorBlack
Number of Compartments7
Manufacturers Part NumberXSLT-S7E-T25
Base TypeLeveling Feet
BrandDatum

Warranty

WarrantyLifetime Limited