Features:
- Textured tab for writing part numbers or data
- Securely tie and identify bundles in one operation
- Self locking seal
- Tamper evident
- Natural color cable tie makes writing clear and legible
- Tensile strength: 50 lbs
Model # :WBB3203854
MPN #: CTID75
Weights & Dimensions
| Length | 7 |
| Width | 5/16 in |
| Tensile Strength | 50 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | CTID75 |