Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878816

Global Industrial™ 50# Cable Ties Natural 7" 1,000 Pack

Product Description
50# Cable Ties - Natural 7" 1,000 Pack

Nylon Cable Ties permanently secure cords, cables, bags, etc. Tamper Proof - Designed to lock tight. Will not stretch or slide. General purpose ties.

Features:
  • Waterproof vinyl.
  • Great for rough indoor/outdoor conditions.
  • Metal eyelet.
  • Tags are pre-wired.


PRICE
$49.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
49.95
Buy 3 units - 5 units
47.95Save $2.00 (4%)
Buy 6+ units
46.95Save $3.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width0.19 in
Tensile Strength50 lbs

Product Details

MaterialNylon
Package Quantity1000
ColorNatural
Manufacturers Part NumberB1878816
BrandGlobal Industrial
RecyclableNo