Officemate®7 Pocket Starter Filing System Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate®7 Pocket Starter Filing System Black
Seven-pocket filing system includes a starter pocket plus six add-on pockets. Design features slots for envelopes or postcards and a detachable cup (fits on either side). Mount to walls easily with included mounting hardware. Labels for categorizing files are included.
Seven-pocket filing system includes a starter pocket plus six add-on pockets. Design features slots for envelopes or postcards and a detachable cup (fits on either side). Mount to walls easily with included mounting hardware. Labels for categorizing files are included.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 16-13/16 in |
| Height | 24-5/8 in |
| Weight | 9 lbs |
Product Details
| Type | Wall Organizer |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 7 Pocket Starter Filing System |
| Color | Black |
| Manufacturers Part Number | 21726 |
| Brand | Officemate |