Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104279

MPN #: 250000-2PK

Single Pocket Wall File, 13.5" x 7" - Pkg Qty 2

Product Description
Azar Displays Wall Mount File Holders are designed to hang on the wall and keep your letter size documents organized. The hanging wall file holder with pen slot maximizes your work space and keeps your materials organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The file holder can accommodate documents up to 12.5" in width. The clear construction provides easy viewing of documents, and the attached pen pocket is an added plus! Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. These wall file holders are easy to install (hanging hardware not included). The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable.

Features:
  • Sold in Packs of: 2
  • Material: Polystyrene
  • Overall Measurement: 13.5"W x 7"H
  • Number of Pockets: 1
  • Inside Dimension: 12.5"W x 1.25"D and tapers down to 1"D x 5.75"H
  • Color: Clear
  • Purchase Separately: Hanging Hardware
  • Includes: Pen Pocket
PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth1 in
Height7 in

Product Details

StyleSingle Pocket
MaterialAcrylic
Package Quantity2
DescriptionWall File
ColorClear
Manufacturers Part Number250000-2PK
Number of Pockets1
BrandAzar Displays